Motion
1VP30.5/8
78101210 Variable Pitch Pulley - VP Series, 1 Groove, 3L Belt Section Size, 0.6250 in Bore, 2.8700 in OD, Finished, Steel Material
Mi Item #00732927
MFR #1VP30.5/8
Price$84.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78101210 Variable Pitch Pulley - VP Series, 1 Groove, 3L Belt Section Size, 0.6250 in Bore, 2.8700 in OD, Finished, Steel Material
Mi Item #00732927
MFR #1VP30.5/8

Mfr description
1VP30 X 5/8 SHEAVE
  • Engineered for mechanical drive speed variations that are efficient, easy to install, and easy to adjust for your light-duty applications
  • Sheave grooves are precision machined to ensure an exact fit
  • Available in single- or double-groove designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.58/each

Specifications

Dimensions

  • Belt Section Size
    3L
  • Bore Diameter
    0.6250 in
  • Maximum Pitch Diameter
    2.70 in (3L)
  • Minimum Pitch Diameter
    1.80 in (3L)
  • Outside Diameter
    2.8700 in
  • Weight
    0.97 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7810-1210
  • Manufacturer Upc Number
    072053197389
  • Material
    Steel
  • Number Of Grooves
    1
  • Series
    VP
  • UPC_NO
    072053197389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)