Motion
1VP34.1/2
78101308 Variable Pitch Pulley - VP Series, 1 Groove, 3L/4L/5L Belt Section Size, 0.5000 in Bore, 3.1500 in OD, Finished, Steel Material
MI ITEM #00732936
MFR #1VP34.1/2
List Price$104.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78101308 Variable Pitch Pulley - VP Series, 1 Groove, 3L/4L/5L Belt Section Size, 0.5000 in Bore, 3.1500 in OD, Finished, Steel Material
MI ITEM #00732936
MFR #1VP34.1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.33/each for your price

Overview

Mfr description
1VP34 X 1/2 SHEAVE
  • Engineered for mechanical drive speed variations that are efficient, easy to install, and easy to adjust for your light-duty applications
  • Sheave grooves are precision machined to ensure an exact fit
  • Available in single- or double-groove designs

Specifications

  • Belt Section Size
    3L, 4L, 5L
  • Number Of Grooves
    1
  • Bore Type
    Finished
  • Bore Diameter
    0.5000 in
  • Minimum Pitch Diameter
    1.70 in (3L), 1.90 in (4L), 2.40 in (5L)
  • Maximum Pitch Diameter
    2.50 in (3L), 2.90 in (4L), 3.20 in (5L)
  • Outside Diameter
    3.1500 in
  • Series
    VP
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053118995
  • UPC_NO
    072053118995
  • Manufacturer Catalog Number
    7810-1308
  • Weight
    1.24 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text