Motion
1VP44X3/4

BROWNING
1VP44X3/4

1045368 Variable Pitch Sheave - VP Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.7500 in Bore, 4.1500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732987
MFR #1VP44X3/4
Price$142.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VP44X3/4

1045368 Variable Pitch Sheave - VP Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.7500 in Bore, 4.1500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732987
MFR #1VP44X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.05/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.7500 in
  • Datum Diameter
    3.8000 in (A) (Max) 4.1000 in (B) (Max) 3.1000 in (B) (Min)
  • Face Width
    21/32 to 1-1/32 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    1.8750 in
  • Maximum Pitch Diameter
    3.5000 in (3L) Max
  • Minimum Pitch Diameter
    2.7000 in (3L) Min
  • Outside Diameter
    4.1500 in
  • Overall Width
    4.1500 in
  • Weight
    2.02 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    1VP44X3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289316670
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Pulley Construction
    Variable
  • Series
    VP
  • UPC_NO
    662289316670

Overview

Mfr description
1VP44 X 3/4 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text