Motion
1VP44X1

BROWNING
1VP44X1

1045384 Variable Pitch Sheave - VP Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 1.0000 in Bore, 4.1500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732998
MFR #1VP44X1
Price$197.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VP44X1

1045384 Variable Pitch Sheave - VP Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 1.0000 in Bore, 4.1500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00732998
MFR #1VP44X1

Mfr description
1VP44 X 1 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.67/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    1.0000 in
  • Datum Diameter
    3.8000 in (A) (Max) 4.1000 in (B) (Max) 3.1000 in (B) (Min)
  • Face Width
    21/32 to 1-1/32 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    2.1563 in
  • Maximum Pitch Diameter
    3.5000 in (3L) Max
  • Minimum Pitch Diameter
    2.7000 in (3L) Min
  • Outside Diameter
    4.1500 in
  • Overall Width
    4.1500 in
  • Weight
    2.92 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    1VP44X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289224999
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Pulley Construction
    Variable
  • Series
    VP
  • UPC_NO
    662289224999

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)