Motion
1VP50.5/8
78101610 Variable Pitch Sheave - VP Series, 1 Groove, 3L/4L/5L Belt Section Size, 0.6250 in Bore, 4.7500 in OD, Finished, Steel Material
MI ITEM #00733014
MFR #1VP50.5/8
Your Price$135.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78101610 Variable Pitch Sheave - VP Series, 1 Groove, 3L/4L/5L Belt Section Size, 0.6250 in Bore, 4.7500 in OD, Finished, Steel Material
MI ITEM #00733014
MFR #1VP50.5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135.36/each(List $155.67)

Overview

Mfr description
1VP50S X 5/8 SHEAVE
  • Engineered for mechanical drive speed variations that are efficient, easy to install, and easy to adjust for your light-duty applications
  • Sheave grooves are precision machined to ensure an exact fit
  • Available in single- or double-groove designs

Specifications

  • Belt Section Size
    3L, 4L, 5L
  • Number Of Grooves
    1
  • Bore Type
    Finished
  • Bore Diameter
    0.6250 in
  • Minimum Pitch Diameter
    3.30 in (3L), 3.40 in (4L), 3.70 in (5L)
  • Maximum Pitch Diameter
    4.10 in (3L), 4.40 in (4L), 4.70 in (5L)
  • Outside Diameter
    4.7500 in
  • Series
    VP
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053121414
  • UPC_NO
    072053121414
  • Manufacturer Catalog Number
    7810-1610
  • Weight
    3.09 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text