Motion
1VP65X3/4

BROWNING
1VP65X3/4

1045616 Variable Pitch Sheave - VP Series, 1 Groove, 4L/A/5L/B/5V Belt Section Size, 0.7500 in Bore, 6.5000 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733089
MFR #1VP65X3/4
Your Price$402.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VP65X3/4

1045616 Variable Pitch Sheave - VP Series, 1 Groove, 4L/A/5L/B/5V Belt Section Size, 0.7500 in Bore, 6.5000 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733089
MFR #1VP65X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$402.92/each(List $463.36)

Overview

Mfr description
1VP65 X 3/4 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.

Specifications

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Number Of Grooves
    1
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.7500 in
  • Minimum Pitch Diameter
    4.9000 in
  • Maximum Pitch Diameter
    5.2000 in (3V) Max 5.2000 in (5V) Max
  • Outside Diameter
    6.5000 in
  • Face Width
    7/8 to 1-1/4 in
  • Series
    VP
  • Length Through Bore
    2.2188 in
  • Material
    Cast Iron
  • Overall Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Upc Number
    662289275168
  • UPC_NO
    662289275168
  • Manufacturer Catalog Number
    1VP65X3/4
  • Manufacturer Product Page
  • Weight
    8.04 lbs
  • CAD Drawing
  • Datum Diameter
    5.7000 in (A) (Max) 6.0000 in (B) (Max) 4.8000 in (B) (Min)
  • Pulley Construction
    Variable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text