Motion
1VP68X5/8

BROWNING
1VP68X5/8

Variable Pitch Pulleys - VP Series, 1 Groove, 4L, A, 5L, B, 5V Belt Section Size, 0.6250 in Bore, 6.5500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00733098
MFR #1VP68X5/8
Price$393.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VP68X5/8

Variable Pitch Pulleys - VP Series, 1 Groove, 4L, A, 5L, B, 5V Belt Section Size, 0.6250 in Bore, 6.5500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00733098
MFR #1VP68X5/8

Mfr description
1VP68 X 5/8 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.69/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    0.6250 in
  • Datum Diameter
    5.7000 in (A) (Max) 6.0000 in (B) (Max) 4.7000 in (B) (Min)
  • Face Width
    7/8 to 1-1/4 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    2.2188 in
  • Maximum Pitch Diameter
    5.2000 in (3V) Max 6.4000 in (5V) Max
  • Minimum Pitch Diameter
    4.9000 in
  • Outside Diameter
    6.5500 in
  • Overall Width
    6.5500 in
  • Weight
    8.26 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    1VP68X5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289225217
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Pulley Construction
    Variable
  • Series
    VP
  • UPC_NO
    662289225217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)