Motion
1VP71 1.1/8

GATES RUBBER CO
1VP71 1.1/8

78101888 Variable Pitch Sheave - VP Series, 1 Groove, 4L/5L Belt Section Size, 1.1250 in Bore, 7.1000 in OD, Finished, Steel Material
MI ITEM #00733128
MFR #1VP71 1.1/8
Price$356.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1VP71 1.1/8

78101888 Variable Pitch Sheave - VP Series, 1 Groove, 4L/5L Belt Section Size, 1.1250 in Bore, 7.1000 in OD, Finished, Steel Material
MI ITEM #00733128
MFR #1VP71 1.1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$356.77/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L
  • Bore Diameter
    1.1250 in
  • Maximum Pitch Diameter
    6.30 in (4L), 6.60 in (5L)
  • Minimum Pitch Diameter
    5.30 in (4L), 5.40 in (5L)
  • Outside Diameter
    7.1000 in
  • Weight
    8.49 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7810-1888
  • Manufacturer Upc Number
    072053197518
  • Material
    Steel
  • Number Of Grooves
    1
  • Series
    VP
  • UPC_NO
    072053197518

Overview

Mfr description
1VP71 X 1-1/8 SHEAVE
  • Engineered for mechanical drive speed variations that are efficient, easy to install, and easy to adjust for your light-duty applications
  • Sheave grooves are precision machined to ensure an exact fit
  • Available in single- or double-groove designs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text