Motion
1VP75X 1 1/8

BROWNING
1VP75X 1 1/8

1045756 Variable Pitch Sheave - VP Series, 1 Groove, 4L/A/5L/B/5V Belt Section Size, 1.1250 in Bore, 7.5000 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733138
MFR #1VP75X 1 1/8
Price$428.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VP75X 1 1/8

1045756 Variable Pitch Sheave - VP Series, 1 Groove, 4L/A/5L/B/5V Belt Section Size, 1.1250 in Bore, 7.5000 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733138
MFR #1VP75X 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$428.25/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    1.1250 in
  • Datum Diameter
    6.7000 in (A) (Max) 7.0000 in (B) (Max) 5.8000 in (B) (Min)
  • Face Width
    7/8 to 1-1/4 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    2.2188 in
  • Maximum Pitch Diameter
    6.2000 in (3V) Max 7.4000 in (5V) Max
  • Minimum Pitch Diameter
    5.9000 in
  • Outside Diameter
    7.5000 in
  • Overall Width
    7.5000 in
  • Weight
    9.77 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    1VP75X 1 1/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289175314
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Pulley Construction
    Variable
  • Series
    VP
  • UPC_NO
    662289175314

Overview

Mfr description
1VP75 X 1-1/8 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text