Motion
2VP36X7/8

BROWNING
2VP36X7/8

Variable Pitch Pulleys - VP Series, 2 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.8750 in Bore, 3.3500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00733151
MFR #2VP36X7/8
Price$334.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2VP36X7/8

Variable Pitch Pulleys - VP Series, 2 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.8750 in Bore, 3.3500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00733151
MFR #2VP36X7/8

Mfr description
2VP36 X 7/8 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.10/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.8750 in
  • Datum Diameter
    3.0000 in (A) (Max) 3.3000 in (B) (Max) 2.5000 in (B) (Min)
  • Face Width
    1-3/8 to 2 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    3.0000 in
  • Maximum Pitch Diameter
    2.7000 in (3L) Max
  • Minimum Pitch Diameter
    1.9000 in (3L) Min
  • Outside Diameter
    3.3500 in
  • Overall Width
    3.3500 in
  • Weight
    3.57 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    2VP36X7/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289295333
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    662289295333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)