Motion
2VP36 1
78104366 Variable Pitch Sheave - VP Series, 2 Groove, 3L/4L/5L Belt Section Size, 1.0000 in Bore, 3.3500 in OD, Finished, Steel Material
MI ITEM #00733155
MFR #2VP36 1
Price$274.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78104366 Variable Pitch Sheave - VP Series, 2 Groove, 3L/4L/5L Belt Section Size, 1.0000 in Bore, 3.3500 in OD, Finished, Steel Material
MI ITEM #00733155
MFR #2VP36 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$274.80/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L
  • Bore Diameter
    1.0000 in
  • Maximum Pitch Diameter
    2.70 in (3L), 3.00 in (4L), 3.50 in (5L)
  • Minimum Pitch Diameter
    1.90 in (3L), 2.00 in (4L), 2.50 in (5L)
  • Outside Diameter
    3.3500 in
  • Weight
    3.85 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    "7810-4366"
  • Manufacturer Upc Number
    "072053198102"
  • Material
    Steel
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    072053198102

Overview

Mfr description
2VP36 X 1 SHEAVE
  • Engineered for mechanical drive speed variations that are efficient, easy to install, and easy to adjust for your light-duty applications
  • Sheave grooves are precision machined to ensure an exact fit
  • Available in single- or double-groove designs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text