Motion
2VP42X7/8

BROWNING
2VP42X7/8

1045871 Variable Pitch Pulley - VP Series, 2 Groove, 3L/4L/5L/A/B Belt Section Size, 0.8750 in Bore, 3.9500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733161
MFR #2VP42X7/8
Price$229.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2VP42X7/8

1045871 Variable Pitch Pulley - VP Series, 2 Groove, 3L/4L/5L/A/B Belt Section Size, 0.8750 in Bore, 3.9500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733161
MFR #2VP42X7/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$229.12/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.8750 in
  • Datum Diameter
    3.6000 in (A) (Max) 3.9000 in (B) (Max) 2.9000 in (B) (Min)
  • Face Width
    1-3/8 to 2-1/8 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    3.0000 in
  • Maximum Pitch Diameter
    3.3000 in (3L) Max
  • Minimum Pitch Diameter
    2.5000 in (3L) Min
  • Outside Diameter
    3.9500 in
  • Overall Width
    3.9500 in
  • Weight
    4.48 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    2VP42X7/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289105410
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    662289105410

Overview

Mfr description
2VP42 X 7/8 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text