Motion
2VP42 1
78104426 Variable Pitch Sheave - VP Series, 2 Groove, 3L/4L/5L Belt Section Size, 1.0000 in Bore, 3.9500 in OD, Finished, Steel Material
Mi Item #00733164
MFR #2VP42 1
Price$367.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78104426 Variable Pitch Sheave - VP Series, 2 Groove, 3L/4L/5L Belt Section Size, 1.0000 in Bore, 3.9500 in OD, Finished, Steel Material
Mi Item #00733164
MFR #2VP42 1

Mfr description
2VP42 X 1 SHEAVE
  • Engineered for mechanical drive speed variations that are efficient, easy to install, and easy to adjust for your light-duty applications
  • Sheave grooves are precision machined to ensure an exact fit
  • Available in single- or double-groove designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.16/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L
  • Bore Diameter
    1.0000 in
  • Maximum Pitch Diameter
    3.30 in (3L), 3.60 in (4L), 3.90 in (5L)
  • Minimum Pitch Diameter
    2.50 in (3L), 2.60 in (4L), 2.90 in (5L)
  • Outside Diameter
    3.9500 in
  • Weight
    3.95 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7810-4426
  • Manufacturer Upc Number
    072053198140
  • Material
    Steel
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    072053198140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)