Motion
2VP50X3/4

BROWNING
2VP50X3/4

1045913 Variable Pitch Pulley - VP Series, 2 Groove, 3L/4L/5L/A/B Belt Section Size, 0.7500 in Bore, 4.7500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733174
MFR #2VP50X3/4
Price$795.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2VP50X3/4

1045913 Variable Pitch Pulley - VP Series, 2 Groove, 3L/4L/5L/A/B Belt Section Size, 0.7500 in Bore, 4.7500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733174
MFR #2VP50X3/4

Mfr description
2VP50 X 3/4 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$795.88/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.7500 in
  • Datum Diameter
    4.4000 in (A) (Max) 4.7000 in (B) (Max) 3.7000 in (B) (Min)
  • Face Width
    1-3/8 to 2-1/8 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    3.0000 in
  • Maximum Pitch Diameter
    4.1000 in (3L) Max
  • Minimum Pitch Diameter
    3.3000 in (3L) Min
  • Outside Diameter
    4.7500 in
  • Overall Width
    4.7500 in
  • Weight
    6.08 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    2VP50X3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289135424
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    662289135424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)