Motion
2VP56X5/8

BROWNING
2VP56X5/8

1045954 Variable Pitch Sheave - 2 Groove, 3L/4L/5L/A/B Belt Section Size, 0.6250 in Bore, 5.3500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733190
MFR #2VP56X5/8
Your Price$863.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2VP56X5/8

1045954 Variable Pitch Sheave - 2 Groove, 3L/4L/5L/A/B Belt Section Size, 0.6250 in Bore, 5.3500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733190
MFR #2VP56X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$863.36/each(List $1,036.03)

Overview

Mfr description
2VP56 X 5/8 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.

Specifications

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Number Of Grooves
    2
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.6250 in
  • Minimum Pitch Diameter
    3.9000 in (3L) Min
  • Maximum Pitch Diameter
    4.7000 in (3L) Max
  • Outside Diameter
    5.3500 in
  • Length Through Bore
    3.0000 in
  • Material
    Cast Iron
  • Overall Width
    5.3500 in
  • Manufacturer Upc Number
    662289305438
  • UPC_NO
    662289305438
  • Manufacturer Catalog Number
    2VP56X5/8
  • Manufacturer Product Page
  • Weight
    7.57 lbs
  • CAD Drawing
  • Datum Diameter
    5.0000 in (A) (Max) 5.3000 in (B) (Max) 4.3000 in (B) (Min)
  • Pulley Construction
    Variable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text