Motion
2VP56X3/4

BROWNING
2VP56X3/4

1045962 Variable Pitch Pulley - 2 Groove, 3L/4L/5L/A/B Belt Section Size, 0.7500 in Bore, 5.3500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733194
MFR #2VP56X3/4
List Price$1,085.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2VP56X3/4

1045962 Variable Pitch Pulley - 2 Groove, 3L/4L/5L/A/B Belt Section Size, 0.7500 in Bore, 5.3500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733194
MFR #2VP56X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,085.83/each for your price

Overview

Mfr description
2VP56 X 3/4 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.

Specifications

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Number Of Grooves
    2
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.7500 in
  • Minimum Pitch Diameter
    3.9 (3L) in, 4.2 (A,4L) in, 4.4 (B,5L) in
  • Maximum Pitch Diameter
    4.7 (3L) in, 5.2 (A,4L) in, 5.4 (B,5L) in
  • Outside Diameter
    5.3500 in
  • Face Width
    1.3750 to 2.1250 in
  • Length Through Bore
    3.0000 in
  • Material
    Cast Iron
  • Overall Width
    5.3500 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Upc Number
    662289215461
  • UPC_NO
    662289215461
  • Manufacturer Catalog Number
    2VP56X3/4
  • Manufacturer Product Page
  • Weight
    7.65 lbs
  • CAD Drawing
  • Datum Diameter
    5.0000 in (A) (Max) 5.3000 in (B) (Max) 4.3000 in (B) (Min)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text