Photo may not represent actual item. Refer to title and product specs for all details.
Browning 2VP56X1
1045988 Variable Pitch Pulley - VP Series, 2 Groove, 3L/4L/5L/A/B Belt Section Size, 1.0000 in Bore, 5.3500 in OD, Finished w/ Keyway, Cast Iron Material