Motion
2VP60X3/4

BROWNING
2VP60X3/4

1046002 Variable Pitch Pulley - 2 Groove, 4L/5L/A/B/5V Belt Section Size, 0.7500 in Bore, 6.0000 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733211
MFR #2VP60X3/4
Price$1,396.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2VP60X3/4

1046002 Variable Pitch Pulley - 2 Groove, 4L/5L/A/B/5V Belt Section Size, 0.7500 in Bore, 6.0000 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733211
MFR #2VP60X3/4

Mfr description
2VP60 X 3/4 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,396.20/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    0.7500 in
  • Datum Diameter
    5.2000 in (A) (Max) 5.5000 in (B) (Max) 4.3000 in (B) (Min)
  • Face Width
    1.6250 to 2.3750 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    3.2500 in
  • Maximum Pitch Diameter
    4.7000 in (3V) Max 5.9000 in (5V) Max
  • Minimum Pitch Diameter
    4.4 (A,4L) in, 4.7 (B,5L) in
  • Outside Diameter
    6.0000 in
  • Overall Width
    6.0000 in
  • Weight
    11.44 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    2VP60X3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289205578
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • UPC_NO
    662289205578

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)