Motion
2VP62X 1 1/8

BROWNING
2VP62X 1 1/8

1046077 Variable Pitch Pulley - VP Series, 2 Groove, 4L/5L/5V/A/B Belt Section Size, 1.1250 in Bore, 5.9500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733235
MFR #2VP62X 1 1/8
Price$384.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2VP62X 1 1/8

1046077 Variable Pitch Pulley - VP Series, 2 Groove, 4L/5L/5V/A/B Belt Section Size, 1.1250 in Bore, 5.9500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00733235
MFR #2VP62X 1 1/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$384.71/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    1.1250 in
  • Datum Diameter
    5.2000 in (A) (Max) 5.5000 in (B) (Max) 4.3000 in (B) (Min)
  • Face Width
    1-5/8 to 2-3/8 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    3.2500 in
  • Maximum Pitch Diameter
    4.7000 in (3V) Max 5.9000 in (5V) Max
  • Minimum Pitch Diameter
    4.2 (4L) in, 4.2 (A) in, 4.3 (5L) in, 4.3 (B) in, 4.7 (5V) in
  • Outside Diameter
    5.9500 in
  • Overall Width
    5.9500 in
  • Weight
    9.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    2VP62X 1 1/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289295562
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    662289295562

Overview

Mfr description
2VP62 X 1-1/8 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text