Motion
2VP65.7/8
78104824 Variable Pitch Sheave - VP Series, 2 Groove, 4L/5L Belt Section Size, 0.8750 in Bore, 6.5000 in OD, Finished, Steel Material
MI ITEM #00733252
MFR #2VP65.7/8
List Price$682.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78104824 Variable Pitch Sheave - VP Series, 2 Groove, 4L/5L Belt Section Size, 0.8750 in Bore, 6.5000 in OD, Finished, Steel Material
MI ITEM #00733252
MFR #2VP65.7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$682.33/each for your price

Overview

Mfr description
2VP65 X 7/8 V.P.SHEAVE
  • Engineered for mechanical drive speed variations that are efficient, easy to install, and easy to adjust for your light-duty applications
  • Sheave grooves are precision machined to ensure an exact fit
  • Available in single- or double-groove designs

Specifications

  • Belt Section Size
    4L, 5L
  • Number Of Grooves
    2
  • Bore Type
    Finished
  • Bore Diameter
    0.8750 in
  • Minimum Pitch Diameter
    4.70 in (4L), 4.80 in (5L)
  • Maximum Pitch Diameter
    5.70 in (4L), 6.00 in (5L)
  • Outside Diameter
    6.5000 in
  • Series
    VP
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    "072053198256"
  • UPC_NO
    072053198256
  • Manufacturer Catalog Number
    "7810-4824"
  • Weight
    12.31 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text