Motion
2VP68X1

BROWNING
2VP68X1

Variable Pitch Pulley - VP Series, 2 Groove, 4L, 5L, A, B, 5V Belt Section Size, 1.0000 in Bore, 6.5500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00733264
MFR #2VP68X1
Price$1,159.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2VP68X1

Variable Pitch Pulley - VP Series, 2 Groove, 4L, 5L, A, B, 5V Belt Section Size, 1.0000 in Bore, 6.5500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00733264
MFR #2VP68X1

Mfr description
2VP68 X 1 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,159.48/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    1.0000 in
  • Datum Diameter
    5.7000 in (A) (Max) 6.0000 in (B) (Max) 4.8000 in (B) (Min)
  • Face Width
    1.6250 to 2.3750 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    3.2500 in
  • Maximum Pitch Diameter
    5.2000 in (3V) Max 6.4000 in (5V) Max
  • Minimum Pitch Diameter
    4.9 (A,4L) in, 5.2 (B,5L) in
  • Outside Diameter
    6.5500 in
  • Overall Width
    6.5500 in
  • Weight
    13.18 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    2VP68X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289285624
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    662289285624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)