Motion
2VP71X3/4

BROWNING
2VP71X3/4

Variable Pitch Pulley - VP Series, 2 Groove, 4L, 5L, A, B, 5V Belt Section Size, 0.7500 in Bore, 7.1000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00733280
MFR #2VP71X3/4
Price$1,629.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2VP71X3/4

Variable Pitch Pulley - VP Series, 2 Groove, 4L, 5L, A, B, 5V Belt Section Size, 0.7500 in Bore, 7.1000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00733280
MFR #2VP71X3/4

Mfr description
2VP71 X 3/4 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,629.21/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    0.7500 in
  • Datum Diameter
    6.3000 in (A) (Max) 6.6000 in (B) (Max) 5.4000 in (B) (Min)
  • Face Width
    1.6250 to 2.3750 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    3.2500 in
  • Maximum Pitch Diameter
    5.8000 in (3V) Max 7.0000 in (5V) Max
  • Minimum Pitch Diameter
    5.5 (A,4L) in, 5.8 (B,5L) in
  • Outside Diameter
    7.1000 in
  • Overall Width
    7.1000 in
  • Weight
    15.76 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    2VP71X3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289305667
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    662289305667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)