Motion
2VP75X7/8

BROWNING
2VP75X7/8

Variable Pitch Pulleys - VP Series, 2 Groove, 4L, 5L, 5V, A, B Belt Section Size, 0.8750 in Bore, 7.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00733296
MFR #2VP75X7/8
Price$1,726.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2VP75X7/8

Variable Pitch Pulleys - VP Series, 2 Groove, 4L, 5L, 5V, A, B Belt Section Size, 0.8750 in Bore, 7.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00733296
MFR #2VP75X7/8

Mfr description
2VP75 X 7/8 C.I. FHP VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,726.87/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    0.8750 in
  • Datum Diameter
    6.7000 in (A) (Max) 7.0000 in (B) (Max) 5.8000 in (B) (Min)
  • Face Width
    1-5/8 to 2-3/8 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    3.2500 in
  • Maximum Pitch Diameter
    6.2000 in (3V) Max 7.4000 in (5V) Max
  • Minimum Pitch Diameter
    5.7 (4L) in, 5.7 (A) in, 5.8 (5L) in, 5.8 (B) in, 6.2 (5V) in
  • Outside Diameter
    7.5000 in
  • Overall Width
    7.5000 in
  • Weight
    17.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    2VP75X7/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289175772
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    662289175772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)