Motion
AK1758

TB WOODS
AK1758

FHP Sheave, A-4L Belt Section, 1.75 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00733419
MFR #AK1758
Price$37.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK1758

FHP Sheave, A-4L Belt Section, 1.75 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00733419
MFR #AK1758

Mfr description
AK17 X 5/8 BORE FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.16/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    5/8 in
  • Face Width  
    0.6563 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    0.9375 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    1-3/32 in
  • Pitch Diameter
    1-3/4 (A/4L) in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672090124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)