Motion
AK2012

TB WOODS
AK2012

FHP Sheave, A-4L-3L Belt Section, 2.05 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00733425
MFR #AK2012
Price$35.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK2012

FHP Sheave, A-4L-3L Belt Section, 2.05 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00733425
MFR #AK2012

Mfr description
AK20 X 1/2 BORE FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.54/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1/2 in
  • Face Width  
    0.6563 in
  • Keyway Size
    None
  • Length Through Bore  
    0.9375 in
  • Outside Diameter  
    2.0500 in
  • Overall Width
    1-3/32 in
  • Pitch Diameter
    1.71 (3L) in, 2.05 (A/4L) in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672090315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)