Motion
AK2312

TB WOODS
AK2312

FHP Sheave, A-4L-3L Belt Section, 2.35 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00733467
MFR #AK2312
Price$85.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK2312

FHP Sheave, A-4L-3L Belt Section, 2.35 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00733467
MFR #AK2312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.57/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1/2 in
  • Face Width  
    0.66 in
  • Hub Width
    0.44 in
  • Length Through Bore  
    0.94 in
  • Outside Diameter  
    2.3500 in
  • Overall Width
    1.09375 in
  • Pitch Diameter
    2.10 in
  • Weight
    0.80 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672090612
  • Material
    Cast Iron
  • Max Rpm
    10640 rpm
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672090612

Overview

Mfr description
AK23 X 1/2 BORE FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text