Motion
AK2634

TB WOODS
AK2634

FHP Sheave, A-4L-3L Belt Section, 2.65 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00733506
MFR #AK2634
Price$46.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK2634

FHP Sheave, A-4L-3L Belt Section, 2.65 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00733506
MFR #AK2634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.41/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    3/4 in
  • Face Width  
    0.6563 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    0.9375 in
  • Outside Diameter  
    2.6500 in
  • Overall Width
    1-3/32 in
  • Pitch Diameter
    2.31 (3L) in, 2.65 (A/4L) in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672090933

Overview

Mfr description
AK26 X 3/4 C.I. FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text