Motion
AK2712

TB WOODS
AK2712

FHP Sheave, A-4L-3L Belt Section, 2.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00733510
MFR #AK2712
Your Price$96.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK2712

FHP Sheave, A-4L-3L Belt Section, 2.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00733510
MFR #AK2712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.59/each(List $103.32)

Overview

Mfr description
AK27 X 1/2 C.I. FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1/2 in
  • Material
    Cast Iron
  • UPC_NO
    698672091015
  • Weight
    1.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text