Motion
AK3058

TB WOODS
AK3058

FHP Sheave, A-4L-3L Belt Section, 3.05 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00733545
MFR #AK3058
Price$54.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK3058

FHP Sheave, A-4L-3L Belt Section, 3.05 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00733545
MFR #AK3058

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.97/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    5/8 in
  • Face Width  
    0.6563 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    0.9375 in
  • Outside Diameter  
    3.0500 in
  • Overall Width
    1-3/32 in
  • Pitch Diameter
    2.71 (3L) in, 3.05 (A/4L) in
  • Weight
    1.20 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672091220

Overview

Mfr description
AK30 X 5/8 BORE FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text