Motion
AK4434

TB WOODS
AK4434

FHP Sheave, A-4L-3L Belt Section, 4.25 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00733671
MFR #AK4434
Price$97.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK4434

FHP Sheave, A-4L-3L Belt Section, 4.25 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00733671
MFR #AK4434

Mfr description
AK44 X 3/4 FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.11/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    3/4 in
  • Face Width  
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.1563 in
  • Outside Diameter  
    4.2500 in
  • Overall Width
    1-7/32 in
  • Pitch Diameter
    3.91 (3L) in, 4-1/4 (A/4L) in
  • Weight
    1.80 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672091732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)