Motion
AK46.3/4
7805-2194 Sheave - 3L, 4L Belt Section, 1 Groove, 3.86 (3L) in, 4.2 (4L) in Pitch Dia., 4.45 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
MI ITEM #00733699
MFR #AK46.3/4
Price$77.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7805-2194 Sheave - 3L, 4L Belt Section, 1 Groove, 3.86 (3L) in, 4.2 (4L) in Pitch Dia., 4.45 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
MI ITEM #00733699
MFR #AK46.3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.53/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    3/4 in
  • Face Width  
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.1563 in
  • Outside Diameter  
    4.4500 in
  • Pitch Diameter
    3.86 (3L) in, 4.2 (4L) in
  • Weight
    1.66 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7805-2194
  • Manufacturer Upc Number
    072053120530
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    072053120530

Overview

Mfr description
AK46 X 3/4 SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text