Overview
Mfr description
AK54 X 15/16 C.I. FHP SHEAVE
- Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size4L, 5L, A, B
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter15/16 in
- Keyway Size2.5 x .125
- MaterialCast Iron
- Length Through Bore
- Face Width
- Datum Diameter4.6600 in (3L) 5.0000 in (A)
- Pitch Diameter4.6600 in (3L) 5.2000 in (A)
- Overall Width1.2200 in
- Pulley ConstructionSpoke
- Manufacturer Catalog NumberAK54X15/16
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289136674
- UPC_NO662289136674
- Weight2.25 lbs
- Number Of Hubs1
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data