Motion
AK61.1/2
7805-2264 Sheave - 3L, 4L Belt Section, 1 Groove, 5.36 (3L) in, 5.7 (4L) in Pitch Dia., 5.95 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size, Cast Iron Material
MI ITEM #00733880
MFR #AK61.1/2
Your Price$105.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7805-2264 Sheave - 3L, 4L Belt Section, 1 Groove, 5.36 (3L) in, 5.7 (4L) in Pitch Dia., 5.95 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size, Cast Iron Material
MI ITEM #00733880
MFR #AK61.1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$105.52/each(List $121.35)

Overview

Mfr description
AK61 X 1/2 C.I. FHP SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1/2 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    5.36 (3L) in, 5.7 (4L) in
  • Pulley Construction
    Spoked
  • Manufacturer Catalog Number
    7805-2264
  • Manufacturer Upc Number
    072053122930
  • UPC_NO
    072053122930
  • Weight
    2.32 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text