Motion
AK6158

TB WOODS
AK6158

FHP Sheave, A-4L-3L Belt Section, 5.95 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00733887
MFR #AK6158
Price$202.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK6158

FHP Sheave, A-4L-3L Belt Section, 5.95 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00733887
MFR #AK6158

Mfr description
AK61 X 5/8 C I FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.78/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    5/8 in
  • Outside Diameter  
    5.9500 in
  • Weight
    2.80 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672092425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)