Motion
AK6134

TB WOODS
AK6134

FHP Sheave, A-4L-3L Belt Section, 5.95 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00733892
MFR #AK6134
Price$105.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK6134

FHP Sheave, A-4L-3L Belt Section, 5.95 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00733892
MFR #AK6134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.07/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    3/4 in
  • Face Width  
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.1563 in
  • Outside Diameter  
    5.9500 in
  • Overall Width
    1-7/32 in
  • Pitch Diameter
    5.61 (3L) in, 5.95 (A/4L) in
  • Weight
    2.80 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672092432

Overview

Mfr description
AK61 X 3/4 C I FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text