Motion
AK6434

TB WOODS
AK6434

FHP Sheave, A-4L-3L Belt Section, 6.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00733927
MFR #AK6434
Your Price$78.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK6434

FHP Sheave, A-4L-3L Belt Section, 6.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00733927
MFR #AK6434

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$78.46/each(List $124.58)

Overview

Mfr description
AK64 X 3/4 C I FHP SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    3/4 in
  • Keyway Size
    3/16 x 3/32 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    5.91 (3L) in, 6-1/4 (A/4L) in
  • Overall Width
    1-7/32 in
  • Pulley Construction
    Spoked
  • UPC_NO
    698672092531
  • Weight
    2.90 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text