Motion
AK741
FHP Sheave, A-4L-3L Belt Section, 7.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00734002
MFR #AK741
Price$132.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Sheave, A-4L-3L Belt Section, 7.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00734002
MFR #AK741

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.88/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1 in
  • Face Width  
    0.7500 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.4688 in
  • Outside Diameter  
    7.2500 in
  • Overall Width
    1-15/32 in
  • Pitch Diameter
    6.91 (3L) in, 7-1/4 (A/4L) in
  • Weight
    3.00 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672092968

Overview

Mfr description
AK74 X 1 C I FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text