Motion
AK79X1

BROWNING
AK79X1

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1 in Bore Size, 7.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734022
MFR #AK79X1
Price$134.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
AK79X1

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1 in Bore Size, 7.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734022
MFR #AK79X1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$134.53/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1 in
  • Datum Diameter
    7.1600 in (3L) 7.5000 in (A)
  • Face Width  
    0.7500 in
  • Keyway Size
    0.2500 in
  • Length Through Bore  
    1.4688 in
  • Outside Diameter  
    7.7500 in
  • Overall Width
    1.4688 in
  • Pitch Diameter
    7.7000 in (A)
  • Weight
    4.74 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog Number
    AK79X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289227044
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    662289227044

Overview

Mfr description
AK79 X 1 C.I. FHP SHEAVE
  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text