Motion
AK84X1/2

BROWNING
AK84X1/2

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1/2 in Bore Size, 8.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00734026
MFR #AK84X1/2
Price$399.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
AK84X1/2

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1/2 in Bore Size, 8.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00734026
MFR #AK84X1/2

Mfr description
AK84 X 1/2 C.I. FHP SHEAVE
  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.48/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1/2 in
  • Datum Diameter
    7.6600 in (3L) 8.0000 in (A)
  • Face Width  
    0.7500 in
  • Keyway Size
    None
  • Length Through Bore  
    1.4688 in
  • Outside Diameter  
    8.2500 in
  • Overall Width
    1.5313 in
  • Pitch Diameter
    8.2000 in (A)
  • Weight
    5.49 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog Number
    AK84X1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289157075
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    662289157075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)