Motion
AK84.1/2
7805-2532 Sheave - 3L, 4L Belt Section, 1 Groove, 7.66 (3L) in, 8 (4L) in Pitch Dia., 8.25 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size, Cast Iron Material
Mi Item #00734028
MFR #AK84.1/2
Price$183.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7805-2532 Sheave - 3L, 4L Belt Section, 1 Groove, 7.66 (3L) in, 8 (4L) in Pitch Dia., 8.25 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size, Cast Iron Material
Mi Item #00734028
MFR #AK84.1/2

Mfr description
AK84 X 1/2 C.I. FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.70/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1/2 in
  • Face Width  
    0.7500 in
  • Length Through Bore  
    1.4688 in
  • Outside Diameter  
    8.2500 in
  • Pitch Diameter
    7.66 (3L) in, 8 (4L) in
  • Weight
    3.56 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7805-2532
  • Manufacturer Upc Number
    072053196726
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    072053196726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)