Motion
1027234

BROWNING
1027234

V-Belt Pulleys - 4L, 5L, A, B Belt Section, 1 Groove, 3/4 in Bore Size, 8.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00734036
MFR #1027234
Price$174.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1027234

V-Belt Pulleys - 4L, 5L, A, B Belt Section, 1 Groove, 3/4 in Bore Size, 8.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00734036
MFR #1027234

Mfr description
AK84 X 3/4 C.I. FHP SHEAVE
  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.91/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    3/4 in
  • Datum Diameter
    7.6600 in (3L) 8.0000 in (A)
  • Face Width  
    0.7500 in
  • Keyway Size
    .1875 x .0938
  • Length Through Bore  
    1.4688 in
  • Outside Diameter  
    8.2500 in
  • Overall Width
    1.4700 in
  • Pitch Diameter
    7.6600 in (3L) 8.2000 in (A)
  • Weight
    5.33 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog Number
    AK84X3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289137022
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoke
  • UPC_NO
    662289137022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)