Motion
AK84.15/16

GATES RUBBER CO
AK84.15/16

7805-2535 Sheave - 3L, 4L Belt Section, 1 Groove, 7.66 (3L) in, 8 (4L) in Pitch Dia., 8.25 in O.D., Finished w/ Keyway & SS, 0.9375 in Bore Size, Cast Iron Material
MI ITEM #00734043
MFR #AK84.15/16
Price$183.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
AK84.15/16

7805-2535 Sheave - 3L, 4L Belt Section, 1 Groove, 7.66 (3L) in, 8 (4L) in Pitch Dia., 8.25 in O.D., Finished w/ Keyway & SS, 0.9375 in Bore Size, Cast Iron Material
MI ITEM #00734043
MFR #AK84.15/16

Mfr description
AK84 X 15/16 C.I. FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.70/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    15/16 in
  • Face Width  
    0.7500 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.4688 in
  • Outside Diameter  
    8.2500 in
  • Pitch Diameter
    7.66 (3L) in, 8 (4L) in
  • Weight
    3.50 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7805-2535
  • Manufacturer Upc Number
    072053196733
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    072053196733

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)