Motion
AK841716

TB WOODS
AK841716

FHP Sheave, A-4L-3L Belt Section, 8.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00734065
MFR #AK841716
Price$339.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK841716

FHP Sheave, A-4L-3L Belt Section, 8.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00734065
MFR #AK841716

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$339.66/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1-7/16 in
  • Face Width  
    0.7500 in
  • Keyway Size
    3/8 in x 3/16 in
  • Length Through Bore  
    1.4700 in
  • Outside Diameter  
    8.2500 in
  • Pitch Diameter
    8.25 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672114615
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672114615

Overview

Mfr description
AK84 X 1-7/16 C.I. FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text