Motion
AK94114

TB WOODS
AK94114

FHP Sheave, A-4L-3L Belt Section, 9.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00734110
MFR #AK94114
Price$442.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK94114

FHP Sheave, A-4L-3L Belt Section, 9.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00734110
MFR #AK94114

Mfr description
AK94 X 1-1/4 C.I. FHP SHEAVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.15/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1-1/4 in
  • Face Width  
    0.7500 in
  • Keyway Size
    1/4 in x 1/8 in
  • Length Through Bore  
    1.4700 in
  • Outside Diameter  
    9.2500 in
  • Pitch Diameter
    9.25 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672098021
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672098021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)