Motion
AK9934

TB WOODS
AK9934

FHP Sheave, A-4L-3L Belt Section, 9.75 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00734120
MFR #AK9934
Price$350.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK9934

FHP Sheave, A-4L-3L Belt Section, 9.75 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00734120
MFR #AK9934

Mfr description
AK99 X 3/4 C I FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.67/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    3/4 in
  • Outside Diameter  
    9.7500 in
  • Weight
    5.20 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672093637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)