Motion
AK991
FHP Sheave, A-4L-3L Belt Section, 9.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00734125
MFR #AK991
Your Price$190.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Sheave, A-4L-3L Belt Section, 9.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00734125
MFR #AK991

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$190.81/each(List $219.42)

Overview

Mfr description
AK99 X 1 C I FHP SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Keyway Size
    1/4 x 1/8 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    9-3/4 (A/4L) in, 9.41 (3L) in
  • Overall Width
    1-15/32 in
  • Pulley Construction
    Spoked
  • UPC_NO
    698672093668
  • Weight
    5.20 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text