Overview
Mfr description
AK104 X 5/8 C.I. FHP SHEAVE
Specifications
- Belt Section Size4L, 5L, A, B
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter5/8 in
- MaterialCast Iron
- UPC_NO698672093729
- Weight5.60 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data