Motion
AK1041716

TB WOODS
AK1041716

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1-7/16 in Bore Size, 10.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734165
MFR #AK1041716
List Price$430.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK1041716

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1-7/16 in Bore Size, 10.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734165
MFR #AK1041716

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$430.97/each for your price

Overview

Mfr description
AK104 X 1-7/16 C.I. FHP SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-7/16 in
  • Keyway Size
    3/8 in x 3/16 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    10.25 in
  • Pulley Construction
    Spoked
  • Manufacturer Upc Number
    698672114271
  • UPC_NO
    698672114271
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text