Motion
AK114X3/4

BROWNING
AK114X3/4

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 3/4 in Bore Size, 11.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00734176
MFR #AK114X3/4
Price$732.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
AK114X3/4

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 3/4 in Bore Size, 11.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00734176
MFR #AK114X3/4

Mfr description
AK114 X 3/4 C.I. FHP SHEAVE
  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$732.02/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    3/4 in
  • Datum Diameter
    10.6600 in (3L) 11.0000 in (A)
  • Face Width  
    0.7500 in
  • Keyway Size
    0.1875 in
  • Length Through Bore  
    1.4688 in
  • Outside Diameter  
    11.2500 in
  • Overall Width
    1.5313 in
  • Pitch Diameter
    11.2000 in (A)
  • Weight
    7.42 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog Number
    AK114X3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289307265
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    662289307265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)