Motion
AK124.5/8
Sheave - 4L Belt Section, 1 Groove, 12.25 in O.D., Finished w/ Keyway & SS, 1.4375 in Bore Size, Cast Iron Material
MI ITEM #00734203
MFR #AK124.5/8
Your Price$195.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheave - 4L Belt Section, 1 Groove, 12.25 in O.D., Finished w/ Keyway & SS, 1.4375 in Bore Size, Cast Iron Material
MI ITEM #00734203
MFR #AK124.5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$195.52/each(List $224.85)

Overview

Mfr description
AK124 X 5/8 C.I. FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    5/8 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    072053116489
  • UPC_NO
    072053116489
  • Weight
    5.93 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text